Zoro Homepage

11 Ford Fiesta Rotor, 680822Fzn

  • Mfr # 680822FZN

  • Zoro # G4758340


product price: $43.49
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
10.154 in
Lug Hole Quantity
4
Nominal Thickness
0.906 in
Inside Diameter
166.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680822FZN
Zoro #
G4758340
UPC #
887213143362
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.154 in
Nominal Thickness
0.906 in
Inside Diameter
166.8 mm
Height
1.73 in
Mounting Hole Bolt Circle Diameter
107.95 mm
Discard Thickness
21 mm
Bolt Hole Dia.
0.507 in
Center Hole Diameter
2-1/2 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
4
Material
Cast Iron
Type
Vented
Bolt Holes
4
Surface Finish
Smooth
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.