
11 Ford Focus Rotor, 680677Fzn
Mfr # 680677FZN
Zoro # G4763837
product price: $45.25
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
4
Bolt Hole Dia. (mm)
13.7 mm
Nominal Thickness
24.9 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680677FZN
Zoro #
G4763837
UPC #
887213091243
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
13.7 mm
Nominal Thickness
24.9 mm
Height
45 mm
Outside Dia.
275.4 mm
Discard Thickness
0.91 in
Center Hole Diameter
2.504 in
Mounting Hole Bolt Circle Diameter
4-1/4 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
4
Material
Cast Iron
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.