
11 Ford Fusion Rotor, 980172Fzn
Mfr # 980172FZN
Zoro # G4803210
product price: $35.75
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
13 mm
Nominal Thickness
10 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980172FZN
Zoro #
G4803210
UPC #
887213092325
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
13 mm
Nominal Thickness
10 mm
Height
39.9 mm
Outside Dia.
279.8 mm
Discard Thickness
0.315 in
Center Hole Diameter
72.15 mm
Mounting Hole Bolt Circle Diameter
114.3 mm
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Type
Solid
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.