Zoro Homepage

11 Hyundai Elantra Rotor, 980897Fzn

  • Mfr # 980897FZN

  • Zoro # G4799126


product price: $46.25
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
23.1 mm
Material
Cast Iron
Inside Diameter
172 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980897FZN
Zoro #
G4799126
UPC #
887213092868
Country of Origin
Unknown

Dimensions

Nominal Thickness
23.1 mm
Inside Diameter
172 mm
Height
44.45 mm
Outside Dia.
280 mm
Bolt Hole Dia.
0.487 in
Center Hole Diameter
2.72 in
Discard Thickness
0.843 in
Mounting Hole Bolt Circle Diameter
4-1/2 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Surface Finish
Smooth
Type
Vented
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.