
12-13 INFINITI TRUCK QX56
Mfr # 980630FZN
Zoro # G502171960
product price: $84.95
/ea
Free Shipping & Returns
Key Features
Rotor Type
Conventional
Outside Dia. (In.)
13.772 in
Lug Hole Quantity
6
Nominal Thickness
1.181 in
Type
Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980630FZN
Zoro #
G502171960
UPC #
887000000000
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
13.772 in
Nominal Thickness
1.181 in
Height
1.7 in
Inside Diameter
9.004 in
Bolt Hole Dia.
0.605 in
Discard Thickness
28.5 mm
Center Hole Diameter
3.55 in
Mounting Hole Bolt Circle Diameter
139.7 mm
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Type
Vented
Material
Cast Iron
Surface Finish
Smooth
Style
Smooth-Plain
Bolt Holes
6
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.