Zoro Homepage

12 Audi A1 <Audi> Rotor, 96806Fzn

  • Mfr # 96806FZN

  • Zoro # G4798758


product price: $52.15
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
11.33 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
100 mm
Nominal Thickness
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96806FZN
Zoro #
G4798758
UPC #
887213145496
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.33 in
Bolt Hole Dia. (mm)
100 mm
Nominal Thickness
25 mm
Height
1.35 in
Center Hole Diameter
65 mm
Mounting Hole Bolt Circle Diameter
3.937 in
Discard Thickness
0.866 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Type
Vented
Style
Smooth-Plain
Bolt Holes
5
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.