Zoro Homepage

12 Chev Truck Orlando Rotor, 580899Fzn

  • Mfr # 580899FZN

  • Zoro # G4751937


product price: $63.39
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
26 mm
Height
45.5 mm
Inside Diameter
7.772 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580899FZN
Zoro #
G4751937
UPC #
887213142952
Country of Origin
Unknown

Dimensions

Nominal Thickness
26 mm
Height
45.5 mm
Inside Diameter
7.772 in
Outside Dia.
300 mm
Discard Thickness
23 mm
Bolt Hole Dia.
0.557 in
Center Hole Diameter
2.783 in
Mounting Hole Bolt Circle Diameter
115 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Surface Finish
Smooth
Type
Vented
Style
Smooth-Plain
Bolt Holes
5
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.