Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Chry Truck Town & Country; 12 Dod Rotor, 780965Fzn

  • Mfr # 780965FZN

  • Zoro # G4773838


product price: $51.95
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
12.913 in
Lug Hole Quantity
5
Nominal Thickness
0.472 in
Inside Diameter
208.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780965FZN
Zoro #
G4773838
UPC #
887213091762
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.913 in
Nominal Thickness
0.472 in
Inside Diameter
208.5 mm
Height
33.2 mm
Center Hole Diameter
72.4 mm
Discard Thickness
10.4 mm
Bolt Hole Dia.
0.566 in
Mounting Hole Bolt Circle Diameter
5 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Type
Solid
Bolt Holes
5
Style
Smooth-Plain
Surface Finish
Smooth
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.