Zoro Homepage

12 Ford Truck F150 Rotor, 680976Fzn

  • Mfr # 680976FZN

  • Zoro # G4761262


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
13.705 in
Lug Hole Quantity
6
Bolt Hole Dia. (mm)
15.5 mm
Nominal Thickness
0.984 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680976FZN
Zoro #
G4761262
UPC #
887213091328
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
13.705 in
Bolt Hole Dia. (mm)
15.5 mm
Nominal Thickness
0.984 in
Height
3.142 in
Inside Diameter
258.6 mm
Mounting Hole Bolt Circle Diameter
135 mm
Discard Thickness
23 mm
Center Hole Diameter
3.55 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
6
Material
Cast Iron
Style
Smooth-Plain
Type
Vented
Bolt Holes
6
Surface Finish
Smooth
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.