Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Honda Civic Rotor, 980402Fzn

  • Mfr # 980402FZN

  • Zoro # G4806272


product price: $28.39
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
8.95 mm
Material
Cast Iron
Height
42.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980402FZN
Zoro #
G4806272
UPC #
887213092554
Country of Origin
Unknown

Dimensions

Nominal Thickness
8.95 mm
Height
42.1 mm
Outside Dia.
259.95 mm
Bolt Hole Dia.
0.495 in
Discard Thickness
0.315 in
Mounting Hole Bolt Circle Diameter
4-1/2 in
Center Hole Diameter
64.1 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Type
Solid
Surface Finish
Smooth
Bolt Holes
5
Style
Smooth-Plain
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.