Zoro Homepage

12 Honda Truck Cr-V Rotor, 980294Fzn

  • Mfr # 980294FZN

  • Zoro # G4797111


product price: $41.89
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
11.988 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
12.6 mm
Nominal Thickness
0.354 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980294FZN
Zoro #
G4797111
UPC #
887213092431
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.988 in
Bolt Hole Dia. (mm)
12.6 mm
Nominal Thickness
0.354 in
Height
61 mm
Discard Thickness
7.5 mm
Center Hole Diameter
64 mm
Mounting Hole Bolt Circle Diameter
114.3 mm

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Type
Solid
Style
Smooth-Plain
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.