Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Honda Truck Cr-V Rotor, 980515Fzn

  • Mfr # 980515FZN

  • Zoro # G4793316


product price: $59.45
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
11.654 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
12.55 mm
Nominal Thickness
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980515FZN
Zoro #
G4793316
UPC #
887213092684
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.654 in
Bolt Hole Dia. (mm)
12.55 mm
Nominal Thickness
28 mm
Height
1.86 in
Mounting Hole Bolt Circle Diameter
4-1/2 in
Discard Thickness
26 mm
Center Hole Diameter
2.53 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Type
Vented
Style
Smooth-Plain
Bolt Holes
5
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.