12 Mazda Truck Mazda5; 11 Mazda Mazd Rotor, 980283Fzn

  • Mfr # 980283FZN

  • Zoro # G4796938


product price: $57.45
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
25 mm
Material
Cast Iron
Height
1.905 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980283FZN
Zoro #
G4796938
UPC #
887213092370
Country of Origin
Unknown

Dimensions

Nominal Thickness
25 mm
Height
1.905 in
Outside Dia.
299.95 mm
Discard Thickness
0.906 in
Bolt Hole Dia.
0.54 in
Center Hole Diameter
72.15 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Type
Vented
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.