Zoro Homepage

12 Nissan Versa Rotor, 980561Fzn

  • Mfr # 980561FZN

  • Zoro # G4792659


product price: $50.25
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
11.017 in
Lug Hole Quantity
4
Nominal Thickness
0.945 in
Height
43.95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980561FZN
Zoro #
G4792659
UPC #
887213092691
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.017 in
Nominal Thickness
0.945 in
Height
43.95 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in
Center Hole Diameter
68 mm
Discard Thickness
22 mm
Bolt Hole Dia.
0.495 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
4
Material
Cast Iron
Style
Smooth-Plain
Type
Vented
Bolt Holes
4
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.