Zoro Homepage

12 Ram Truck C/V Rotor, 780623Fzn

  • Mfr # 780623FZN

  • Zoro # G4770782


product price: $44.15
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
12.008 in
Lug Hole Quantity
5
Nominal Thickness
0.472 in
Height
33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780623FZN
Zoro #
G4770782
UPC #
887213091700
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.008 in
Nominal Thickness
0.472 in
Height
33 mm
Inside Diameter
205 mm
Bolt Hole Dia.
0.546 in
Center Hole Diameter
2.85 in
Discard Thickness
0.409 in
Mounting Hole Bolt Circle Diameter
5 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Surface Finish
Smooth
Style
Smooth-Plain
Type
Solid
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.