Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Volkswagen Jetta A5; 12 Volkswage Rotor, 980383Fzn

  • Mfr # 980383FZN

  • Zoro # G4805548


product price: $65.39
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
12.283 in
Lug Hole Quantity
9
Nominal Thickness
0.984 in
Height
1.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980383FZN
Zoro #
G4805548
UPC #
887213143119
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.283 in
Nominal Thickness
0.984 in
Height
1.96 in
Mounting Hole Bolt Circle Diameter
112 mm
Discard Thickness
22 mm
Bolt Hole Dia.
0.597 in
Center Hole Diameter
65 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
9
Material
Cast Iron
Bolt Holes
9
Type
Vented
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.