Zoro Homepage

12 Volkswagen Jetta A6 Rotor, 980456Fzn

  • Mfr # 980456FZN

  • Zoro # G4807508


product price: $52.69
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
24.9 mm
Inside Diameter
6.35 in
Height
1.945 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980456FZN
Zoro #
G4807508
UPC #
887213092585
Country of Origin
Unknown

Dimensions

Nominal Thickness
24.9 mm
Inside Diameter
6.35 in
Height
1.945 in
Outside Dia.
287.9 mm
Mounting Hole Bolt Circle Diameter
112 mm
Bolt Hole Dia.
0.605 in
Center Hole Diameter
65 mm
Discard Thickness
0.866 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Surface Finish
Smooth
Type
Vented
Style
Smooth-Plain
Construction
Full Cast
Brake Surface Type
Non-Directional
Grade Type
Regular
Rotor Treatment
Non-Cryo Treated
Number of Miscellaneous Holes
5
Rotor Coating
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.