12.01 in. Front Brake Rotor for 2001/2005 Ford Explorer Sport Trac

  • Mfr # R42-680027R

  • Zoro # G015761641


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42-680027R
Zoro #
G015761641
UPC #
829352366264
Country of Origin
China

Description

Professional grade 1-piece front brake rotor and hub assembly 66439r by raybestos.Raybestos professional grade rotors offer full coverage with exclusive access to the aftermarkets latest products. Features -Original equipment designs: developed from oe samples; validated to meet ts16949 quality system standards -Meet sae standard for tensile strength: oe-matched g3000 qualified material for structural integrity and maximum service life -Industry leading coverage: 99.8% Coverage for import and domestic cars light trucks and suvs; first to market on select applications -Non-directional ground finish: ready to install right out of the box -Tight lateral runout: 0.004in Or less for less pedal pulsation and brake noise; extended pad life -Minimal thickness variation: thickness variation less than 0.0005in; Less pedal pulsation and brake noise -Mill balanced edges: 100% validation ensures proper balance; minimizes vibration Compatability -2001-2005 Ford Explorer Sport Trac Specifications - Rotor Finish: Bare - Rotor Material: Cast iron - Rotor Style: Plain - Bolt Circle: 4.5in - Rotor Design: Rotor Only - Outside Diameter: 12.01in - Bolt Holes: 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.