Zoro Homepage

13 Dodge Challenger; 13 Dodge Charge Rotor, 780256Fzn

  • Mfr # 780256FZN

  • Zoro # G4772821


product price: $67.79
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
13.583 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
16.95 mm
Nominal Thickness
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780256FZN
Zoro #
G4772821
UPC #
887213091601
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
13.583 in
Bolt Hole Dia. (mm)
16.95 mm
Nominal Thickness
28 mm
Height
54.6 mm
Discard Thickness
1.043 in
Mounting Hole Bolt Circle Diameter
115 mm
Center Hole Diameter
2.86 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Holes
5
Type
Vented
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.