Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 Chry Truck Town & Country Rotor, 780964Fzn

  • Mfr # 780964FZN

  • Zoro # G4771878


product price: $74.19
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
12.992 in
Lug Hole Quantity
5
Nominal Thickness
1.102 in
Height
38.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780964FZN
Zoro #
G4771878
UPC #
887213091755
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.992 in
Nominal Thickness
1.102 in
Height
38.25 mm
Inside Diameter
209.7 mm
Bolt Hole Dia.
0.566 in
Mounting Hole Bolt Circle Diameter
5 in
Discard Thickness
26.4 mm
Center Hole Diameter
72.4 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Surface Finish
Smooth
Style
Smooth-Plain
Type
Vented
Bolt Holes
5
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.