3512R Front Pads Shoes Disc Brake Rotor Drums - Gray Cast Iron

  • Mfr # R42-3512R

  • Zoro # G015761771


product price: $89.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42-3512R
Zoro #
G015761771
UPC #
829352363560
Country of Origin
China

Description

Features -Front Pads Shoes Disc Brake Rotor Drums -OE Replacement -Design - Plain Face -Disc Type - 2 Piece -Finish - Powder Coated -Material - Gray Cast Iron -Outer Diameter - 11.03 in. -Height - 3.04 in. -Nominal Thickness - 7/8 in. -Hub Bore Size - OEM -Wheel Bolt Circle - 5 x 4.5 in. Fit for -1980-1988 American Motors Eagle -1984-1989 Jeep Cherokee -1986-1989 Jeep Comanche -1984-1989 Jeep Wagoneer -1987-1989 Jeep Wrangler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.