Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5501R Brake Rotor Chevrolet Corvette Gray Cast Iron

  • Mfr # R42-5501R

  • Zoro # G616315878


product price: $78.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42-5501R
Zoro #
G616315878
UPC #
-
Country of Origin
China

Description

Features Brake Rotor OE Replacement Design - Plain Face Disc Type - 2 Piece Finish - Powder Coated Material - Gray Cast Iron Outer Diameter - 11.75 in. Height - 3.09 in. Nominal Thickness - 1.24 in. Hub Bore Size - OEM Wheel Bolt Circle - 5 x 4.75 in. Fit for 1965-1982 Chevrolet Corvette

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.