Zoro Homepage

56830 13 In. Brake Rotor

  • Mfr # R42-56830

  • Zoro # G315761679


product price: $164.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42-56830
Zoro #
G315761679
UPC #
747730524894
Country of Origin
China

Description

Raybestos Advanced Technology rotors offer the best solution for noise-prone applications. Vehicle specific cooling vane configurations and application specific iron and combine to dampen noise and improve responsiveness for braking that's super smooth and ultra quiet. Vehicle Specific Designs Match OE form fit and function ultimate strength. Features -Black Fusion Coating - Improves Appearance For A Clean Finished Look -Mill Balanced - 100 Percent Validation Ensures Proper Balance Minimizes Vibration -Optimal Cooling Reduced Fade Less Noise And Increased Pad Life -Suppresses Noise Keeps Brakes Running Cool Quiet And Vibration Free -Rotors Meet SAE Standard For Tensile Strength - OE-Matched G3000 Qualified Material For Structural Integrity And Maximum Service Life -Tightest Lateral Run Out - 0.002 in. Or Less For Less Pedal Pulsation And Brake Noise Extended Pad Life -Turned Finish - Installation Ready. Minimizes Noise And Improves Responsiveness Specification -Design - Plain Face -Finish - Powder Coated -Material - Gray Cast Iron -Outer Diameter - 13 in. -Height - 3.42 in. -Nominal Thickness - 1.142 in. -Wheel Bolt Circle - 8 x 6.5 in. Vehicle Fitment -2003-2010 Chevrolet Express 2500 -2013-2013 Chevrolet Express 3500 -2001-2003 Chevrolet Silverado 1500 HD -2005-2007 Chevrolet Silverado 1500 HD -1999-2004 Chevrolet Silverado 2500 -2001-2006 Chevrolet Silverado 2500 HD -2000-2007 Chevrolet Suburban 2500 -2003-2010 GMC Savana 2500 -2013-2013 GMC Savana 3500 -2001-2003 GMC Sierra 1500 HD -2005-2007 GMC Sierra 1500 HD -1999-2004 GMC Sierra 2500 -2001-2006 GMC Sierra 2500 HD -2000-2007 GMC Yukon XL 2500 -2003-2009 Hummer H2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.