
56919R 13 In. Disc Brake Rotor
Mfr # R42-56919R
Zoro # G816315845
product price: $111.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R42-56919R
Zoro #
G816315845
UPC #
-
Country of Origin
China
Description
Raybestos Professional Grade rotors offer full coverage with exclusive access to the After market's latest products. Features Developed From OE Samples, Validated To Meet TS16949 Quality System Standards Meet SAE Standard For Tensile Strength - OE-Matched, G3000 Qualified Material For Structural Integrity And Maximum Service Life Industry Leading Coverage - 99.8 Percent Coverage For Import And Domestic Cars, Light Trucks And SUVs Tight Lateral Run Out - 0.004 in. Or Less For Less Pedal Pulsation And Brake Noise, Extended Pad Life Minimal Thickness Variation - Thickness Variation Less Than 0.0005 in., Less Pedal Pulsation And Brake Noise Mill Balanced Edges - 100 Percent Validation Ensures Proper Balance, Minimizes Vibration Non-Directional Ground Finish - Ready To Install Right Out Of The Box Front Pads Shoes Rotors Drums Specification Design - Plain Face Finish - Powder Coated Material - Gray Cast Iron Outer Diameter - 13 in. Height - 3.76 in. Nominal Thickness - 1.185 in. Wheel Bolt Circle - 6 x 5.5 in. Vehicle Fitment 2002-2003 Cadillac Escalade 2000-2000 Chevrolet Suburban 1500 2000-2003 GMC Yukon XL 1500
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.