Zoro Homepage

580243R 10.63 In. Brake Rotor

  • Mfr # R42-580243R

  • Zoro # G815762008


product price: $75.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42-580243R
Zoro #
G815762008
UPC #
829352495445
Country of Origin
China

Description

Raybestos Professional Grade rotors offer full coverage with exclusive access to the After market's latest products. Features -Developed From OE Samples Validated To Meet TS16949 Quality System Standards -Meet SAE Standard For Tensile Strength - OE-Matched G3000 Qualified Material For Structural Integrity And Maximum Service Life -Industry Leading Coverage - 99.8 Percent Coverage For Import And Domestic Cars Light Trucks And SUVs -Tight Lateral Run Out - 0.004 in. Or Less For Less Pedal Pulsation And Brake Noise Extended Pad Life -Minimal Thickness Variation - Thickness Variation Less Than 0.0005 in. Less Pedal Pulsation And Brake Noise -Mill Balanced Edges - 100 Percent Validation Ensures Proper Balance Minimizes Vibration -Non-Directional Ground Finish - Ready To Install Right Out Of The Box Specification -Recommended Use - Sports -Design - Solid -Finish - Powder Coated -Material - Gray Cast Iron -Outer Diameter - 10.63 in. -Height - 1.77 in. -Nominal Thickness - 0.551 in. -Wheel Bolt Circle - 5 x 110 mm Vehicle Fitment -2005-2008 Chevrolet Cobalt -2008-2010 Chevrolet HHR -2004-2004 Chevrolet Malibu -2008-2012 Chevrolet Malibu -2007-2009 Pontiac G5 -2005-2010 Pontiac G6 -2007-2009 Saturn Aura -2004-2007 Saturn Ion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.