Zoro Homepage

580279 12.99 In. Brake Rotor

  • Mfr # R42-580279

  • Zoro # G116315811


product price: $188.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42-580279
Zoro #
G116315811
UPC #
-
Country of Origin
China

Description

Raybestos Advanced Technology rotors offer the best solution for noise-prone applications. Vehicle specific cooling vane configurations and application specific iron and combine to dampen noise and improve responsiveness for braking that's super smooth and ultra quiet. Vehicle Specific Designs Match OE form, fit and function, ultimate strength. Features Black Fusion Coating - Improves Appearance For A Clean, Finished Look Mill Balanced - 100 Percent Validation Ensures Proper Balance, Minimizes Vibration Optimal Cooling, Reduced Fade, Less Noise And Increased Pad Life Suppresses Noise, Keeps Brakes Running Cool, Quiet And Vibration Free Rotors Meet SAE Standard For Tensile Strength - OE-Matched, G3000 Qualified Material For Structural Integrity And Maximum Service Life Tightest Lateral Run Out - 0.002 in. Or Less For Less Pedal Pulsation And Brake Noise, Extended Pad Life Turned Finish - Installation Ready. Minimizes Noise And Improves Responsiveness Specification Design - Plain Face Finish - Powder Coated Material - Gray Cast Iron Outer Diameter - 12.99 in. Height - 2.19 in. Nominal Thickness - 1.181 in. Wheel Bolt Circle - 6 x 5.5 in. Vehicle Fitment 2007-2013 Cadillac Escalade 2007-2013 Cadillac Escalade ESV 2007-2013 Cadillac Escalade EXT 2013-2013 Cadillac XTS 2007-2013 Chevrolet Avalanche 2009-2014 Chevrolet Express 1500 2005-2013 Chevrolet Silverado 1500 2007-2013 Chevrolet Suburban 1500 2007-2013 Chevrolet Tahoe 2009-2013 GMC Savana 1500 2005-2013 GMC Sierra 1500 2007-2013 GMC Yukon 2007-2013 GMC Yukon XL 1500

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.