580279P Vented Disc Brake Rotor for 20072018 Cadillac Escalade

  • Mfr # R42-580279P

  • Zoro # G216482307


product price: $210.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42-580279P
Zoro #
G216482307
UPC #
-
Country of Origin
China

Description

Adavanced technology rotors offer the best solution for noise-prone applications. Vehicle specific cooling vane configurations and application specific iron and combine to dampen noise and improve responsiveness for braking that s super smooth and ultra quiet. FeaturesVented Disc Brake Rotor Vehicle specific designs of match oe form, fit and function; ultimate strength Black fusion coating of improves appearance for a clean, finished look Mill balanced of 100 percent validation ensures proper balance; minimizes vibration Vehicle specific vane configurations of match oe; optimal cooling, reduced fade, less noise and increased pad life Application specific iron of suppresses noise; keeps brakes running cool, quiet and vibration free Rotors meet sae standard for tensile strength of oe-matched; g3000 qualified material for structural integrity and maximum service life Turned finish of installation ready; minimizes noise and improves responsiveness Tightest lateral runout of 0002 in or less for less pedal pulsation and brake noise; extended pad life Minimal thickness variation of thickness variation less than 00004 in less pedal pulsation and brake noise Compatibility2007-2018 Cadillac Escalade SpecificationsColor: Black Rotor Material: Cast Iron Rotor Diameter: 307.772mm 12.117 in Rotor Height: 61.951mm 2.439 in Nominal Thickness: 16.027mm 0.631 in Minimum Thickness: 14mm 0.551 in Lug Holes Quantity: 5 Bolt Circle: 114.3mm 4.5 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.