
580438 11.61 In. Brake Rotor
Mfr # R42-580438
Zoro # G716315815
product price: $110.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R42-580438
Zoro #
G716315815
UPC #
-
Country of Origin
China
Description
Raybestos Advanced Technology rotors offer the best solution for noise-prone applications. Vehicle specific cooling vane configurations and application specific iron and combine to dampen noise and improve responsiveness for braking that's super smooth and ultra quiet. Vehicle Specific Designs Match OE form, fit and function, ultimate strength. Features Black Fusion Coating - Improves Appearance For A Clean, Finished Look Mill Balanced - 100 Percent Validation Ensures Proper Balance, Minimizes Vibration Optimal Cooling, Reduced Fade, Less Noise And Increased Pad Life Suppresses Noise, Keeps Brakes Running Cool, Quiet And Vibration Free Rotors Meet SAE Standard For Tensile Strength - OE-Matched, G3000 Qualified Material For Structural Integrity And Maximum Service Life Tightest Lateral Run Out - 0.002 in. Or Less For Less Pedal Pulsation And Brake Noise, Extended Pad Life Turned Finish - Installation Ready. Minimizes Noise And Improves Responsiveness Specification Design - Plain Face Finish - Powder Coated Material - Gray Cast Iron Outer Diameter - 11.61 in. Height - 2.6 in. Nominal Thickness - 1.285 in. Wheel Bolt Circle - 6 x 5.5 in. Vehicle Fitment 1999-2000 Cadillac Escalade 1992-1994 Chevrolet Blazer 1988-1999 Chevrolet K1500 1992-1999 Chevrolet K1500 Suburban 1988-1998 Chevrolet K2500 1992-1997 Chevrolet K2500 Suburban 1995-2000 Chevrolet Tahoe 1988-1999 GMC K1500 1992-1999 GMC K1500 Suburban 1988-1998 GMC K2500 1992-1997 GMC K2500 Suburban 1992-2000 GMC Yukon
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.