Zoro Homepage

580503R 11.02 In. Disc Brake Rotor

  • Mfr # R42-580503R

  • Zoro # G316315895


product price: $66.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42-580503R
Zoro #
G316315895
UPC #
-
Country of Origin
China

Description

Raybestos Professional Grade rotors offer full coverage with exclusive access to the After market's latest products. Features Developed From OE Samples, Validated To Meet TS16949 Quality System Standards Meet SAE Standard For Tensile Strength - OE-Matched, G3000 Qualified Material For Structural Integrity And Maximum Service Life Industry Leading Coverage - 99.8 Percent Coverage For Import And Domestic Cars, Light Trucks And SUVs Tight Lateral Run Out - 0.004 in. Or Less For Less Pedal Pulsation And Brake Noise, Extended Pad Life Minimal Thickness Variation - Thickness Variation Less Than 0.0005 in., Less Pedal Pulsation And Brake Noise Mill Balanced Edges - 100 Percent Validation Ensures Proper Balance, Minimizes Vibration Non-Directional Ground Finish - Ready To Install Right Out Of The Box Specification Design - Plain Face Finish - Powder Coated Material - Gray Cast Iron Outer Diameter - 11.02 in. Height - 1.84 in. Nominal Thickness - 0.945 in. Wheel Bolt Circle - 5 x 110 mm Fits for - 2007-2010 Chevrolet Cobalt, 2007-2009 Pontiac G5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.