
66576R Professional Grade Brake Rotor 11.26 In.
Mfr # R42-66576R
Zoro # G016315874
product price: $80.85
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R42-66576R
Zoro #
G016315874
UPC #
-
Country of Origin
China
Description
Features Developed From OE Samples, Validated To Meet TS16949 Quality System Standards Meet SAE Standard For Tensile Strength - OE-Matched, G3000 Qualified Material For Structural Integrity And Maximum Service Life Industry Leading Coverage - 99.8 Percent Coverage For Import And Domestic Cars, Light Trucks And SUVs Tight Lateral Run Out - 0.004 in. Or Less For Less Pedal Pulsation And Brake Noise, Extended Pad Life Minimal Thickness Variation - Thickness Variation Less Than 0.0005 in., Less Pedal Pulsation And Brake Noise Mill Balanced Edges - 100 Percent Validation Ensures Proper Balance, Minimizes Vibration Non-Directional Ground Finish - Ready To Install Right Out Of The Box Specification Recommended Use - Sports Design - Plain Face Disc Type - 2 Piece Finish - Powder Coated Material - Gray Cast Iron Outer Diameter - 11.26 in. Height - 2.59 in. Nominal Thickness - 1.025 in. Wheel Bolt Circle - 5 x 4.5 Millimeter Fits For 1995-2001 Ford Explorer 1998-2003 Ford Ranger 1998-2002 Mazda B3000 1998-2004 Mazda B4000 1997-2001 Mercury Mountaineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.