Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

66648R Professional Grade Brake Rotor 12.12 In.

  • Mfr # R42-66648R

  • Zoro # G316315819


product price: $67.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42-66648R
Zoro #
G316315819
UPC #
-
Country of Origin
China

Description

Features Developed From OE Samples, Validated To Meet TS16949 Quality System Standards Meet SAE Standard For Tensile Strength - OE-Matched, G3000 Qualified Material For Structural Integrity And Maximum Service Life Industry Leading Coverage - 99.8 Percent Coverage For Import And Domestic Cars, Light Trucks And SUVs Tight Lateral Run Out - 0.004 in. Or Less For Less Pedal Pulsation And Brake Noise, Extended Pad Life Minimal Thickness Variation - Thickness Variation Less Than 0.0005 in., Less Pedal Pulsation And Brake Noise Mill Balanced Edges - 100 Percent Validation Ensures Proper Balance, Minimizes Vibration Non-Directional Ground Finish - Ready To Install Right Out Of The Box Specification Recommended Use - Sports Design - Plain Face Disc Type - 2 Piece Finish - Powder Coated Material - Gray Cast Iron Outer Diameter - 12.12 in. Height - 1.86 in. Nominal Thickness - 1.185 in. Wheel Bolt Circle - 7 x 150 Millimeter Fits For 2000-2003 Ford F-150 2004-2004 Ford F-150 Heritage 1997-1999 Ford F-250

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.