Zoro Homepage

680026R Professional Grade Brake Rotor - 11.85 In.

  • Mfr # R42-680026R

  • Zoro # G815759794


product price: $84.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42-680026R
Zoro #
G815759794
UPC #
829352366257
Country of Origin
China

Description

Features -Developed From OE Samples Validated To Meet TS16949 Quality System Standards -Meet SAE Standard For Tensile Strength - OE-Matched G3000 Qualified Material For Structural Integrity And Maximum Service Life -Industry Leading Coverage - 99.8 Percent Coverage For Import And Domestic Cars Light Trucks And SUVs -Tight Lateral Run Out - 0.004 in. Or Less For Less Pedal Pulsation And Brake Noise Extended Pad Life -Minimal Thickness Variation - Thickness Variation Less Than 0.0005 in. Less Pedal Pulsation And Brake Noise -Mill Balanced Edges - 100 Percent Validation Ensures Proper Balance Minimizes Vibration -Non-Directional Ground Finish - Ready To Install Right Out Of The Box Specification -Design - Plain Face -Disc Type - 2 Piece -Finish - Powder Coated -Material - Gray Cast Iron -Outer Diameter - 11.85 in. -Height - 2.3 in. -Nominal Thickness - 0.472 in. -Wheel Bolt Circle - 5 x 4.5 Millimeter Fits For -2002-2004 Ford Explorer -2006-2010 Ford Explorer -2007-2010 Ford Explorer Sport Trac -2002-2010 Mercury Mountaineer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.