
680318PER Disc Brake Rotor 20052014 Ford Mustang
Mfr # R42-680318PER
Zoro # G516315824
product price: $201.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R42-680318PER
Zoro #
G516315824
UPC #
-
Country of Origin
China
Description
Features Maximizes Pad To Rotor Contact, Stronger Bite, Smoother Braking And Increased Pad Life Match OE, Optimal Cooling, Reduced Fade And Increased Pad Life Suppresses Noise, Keeps Brakes Running Cool, Quiet And Vibration Free Rotors Meet SAE Standard For Tensile Strength - OE-Matched, G3000 Qualified Material For Structural Integrity And Maximum Service Life Black Fusion Coating - Improves Appearance For A Clean, Finished Look Grey Fusion Coating - Can Withstand 300 Hours Of Saltwater Exposure, Reduces Rust For Optimal Airflow And Cooling Non-Directional Rotation - Can Be Used On All Four Corners Of The Vehicle, Mill Balanced - 100 Percent Validation Ensures Proper Balance, Minimizes Vibration Specification Recommended Use - Performance Design - Plain Face Disc Type - 2 Piece Finish - Powder Coated Material - Gray Cast Iron Outer Diameter - 11.81 in. Height - 1.37 in. Nominal Thickness - 0.745 in. Wheel Bolt Circle - 5 x 4.5 Millimeter Fits For 2005-2014 Ford Mustang
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.