Zoro Homepage

680394R 2005-2012 Ford Disc Brake Rotor

  • Mfr # R42-680394R

  • Zoro # G815760301


product price: $183.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42-680394R
Zoro #
G815760301
UPC #
829352591055
Country of Origin
China

Description

Features -Design - Plain Face -Disc Type - 2 Piece -Finish - Powder Coated -Material - Gray Cast Iron -Outer Diameter - 13.38 in. -Height - 4.97 in. -Nominal Thickness - 1.34 in. -Wheel Bolt Circle - 8 x 170 mm. This Fits For -2005-2012 Ford F-250 Super Duty -2005-2012 Ford F-350 Super Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.