Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

680508R Brake Rotor

  • Mfr # R42-680508R

  • Zoro # G815760660


product price: $190.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42-680508R
Zoro #
G815760660
UPC #
829352795323
Country of Origin
China

Description

Features -Design - Plain Face -Disc Type - 2 Piece -Finish - Powder Coated -Material - Gray Cast Iron -Outer Diameter - 13.78 in. -Height - 1.95 in. -Nominal Thickness - 1.339 in. -Wheel Bolt Circle - 6 x 135 mm. This Fits For -2007-2013 Ford Expedition -2010-2013 Ford F-150 -2007-2013 Lincoln Navigator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.