Zoro Homepage

680758R Disc Brake Rotor

  • Mfr # R42-680758R

  • Zoro # G115760674


product price: $147.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42-680758R
Zoro #
G115760674
UPC #
829352778722
Country of Origin
China

Description

Features -Design - Plain Face -Disc Type - 2 Piece -Finish - Powder Coated -Material - Gray Cast Iron -Outer Diameter - 12.81 in. -Height - 1.85 in. -Nominal Thickness - 1.183 in. -Wheel Bolt Circle - 5 x 4.5 in. -Fits For 2011-2013 Ford Explorer 2010-2012 Ford Flex 2010-2015 Ford Taurus 2010-2012 Lincoln MKS 2010-2013 Lincoln MKT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.