Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

680982P Brake Rotor

  • Mfr # R42-680982P

  • Zoro # G216315858


product price: $206.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42-680982P
Zoro #
G216315858
UPC #
-
Country of Origin
China

Description

Features Black Fusion Coating - Improves Appearance For A Clean, Finished Look Mill Balanced - 100 Percent Validation Ensures Proper Balance, Minimizes Vibration Optimal Cooling, Reduced Fade, Less Noise And Increased Pad Life Suppresses Noise, Keeps Brakes Running Cool, Quiet And Vibration Free Rotors Meet SAE Standard For Tensile Strength - OE-Matched, G3000 Qualified Material For Structural Integrity And Maximum Service Life Tightest Lateral Run Out - 0.002 in. Or Less For Less Pedal Pulsation And Brake Noise, Extended Pad Life Turned Finish - Installation Ready. Minimizes Noise And Improves Responsiveness Design - Plain Face Disc Type - 2 Piece Finish - Powder Coated Material - Gray Cast Iron Outer Diameter - 13.86 in. Height - 1.85 in. Nominal Thickness - 1.26 in. Wheel Bolt Circle - 5 x 4.5 in. Fits for 2012-2013 Ford

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.