Zoro Homepage

76551R Professional Grade Brake Rotor 2.09 In.

  • Mfr # R42-76551R

  • Zoro # G416315856


product price: $58.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42-76551R
Zoro #
G416315856
UPC #
-
Country of Origin
China

Description

Features Developed From OE Samples, Validated To Meet TS16949 Quality System Standards. Meet SAE Standard For Tensile Strength - OE-Matched, G3000 Qualified Material For Structural Integrity And Maximum Service Life. Industry Leading Coverage - 99.8 Percent Coverage For Import And Domestic Cars, Light Trucks And SUVs. Tight Lateral Run Out - 0.004 Inch Or Less For Less Pedal Pulsation And Brake Noise, Extended Pad Life. Minimal Thickness Variation - Thickness Variation Less Than 0.0005 in., Less Pedal Pulsation And Brake Noise. Mill Balanced Edges - 100 Percent Validation Ensures Proper Balance, Minimizes Vibration. Non-Directional Ground Finish - Ready To Install Right Out Of The Box. Design: Solid. Finish: Powder Coated. Material: Gray Cast Iron. Outer Diameter - 10.63 in. Height - 2.09 in. Nominal Thickness - 0.355 in. Wheel Bolt Circle MM: 5 X 100 mm. Fits For Various Makes & Models.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.