
76646R Professional Grade Brake Rotor 1.5 In.
Mfr # R42-76646R
Zoro # G716315846
product price: $53.35
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R42-76646R
Zoro #
G716315846
UPC #
-
Country of Origin
China
Description
Features Developed From OE Samples, Validated To Meet TS16949 Quality System Standards. Meet SAE Standard For Tensile Strength - OE-Matched, G3000 Qualified Material For Structural Integrity And Maximum Service Life. Industry Leading Coverage - 99.8 Percent Coverage For Import And Domestic Cars, Light Trucks And SUVs. Tight Lateral Run Out - 0.004 Inch Or Less For Less Pedal Pulsation And Brake Noise, Extended Pad Life. Minimal Thickness Variation - Thickness Variation Less Than 0.0005 in., Less Pedal Pulsation And Brake Noise. Mill Balanced Edges - 100 Percent Validation Ensures Proper Balance, Minimizes Vibration. Non-Directional Ground Finish - Ready To Install Right Out Of The Box. Design: Plain Face. Disc Type: 2 Piece. Finish: Powder Coated. Material: Gray Cast Iron. Outer Diameter - 11.1 in. Height - 1-1/2Inch. Nominal Thickness - 0.945 in. Wheel Bolt Circle - 5 X 4.5 in. Fits For Various Makes & Models.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.