780020R 20012002 Dodge Ram Professional Grade Brake Rotor 5.15 In.

  • Mfr # R42-780020R

  • Zoro # G016315850


product price:  $142.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42-780020R
Zoro #
G016315850
UPC #
-
Country of Origin
China

Description

Features Developed From OE Samples, Validated To Meet TS16949 Quality System Standards. Meet SAE Standard For Tensile Strength - OE-Matched, G3000 Qualified Material For Structural Integrity And Maximum Service Life. Industry Leading Coverage - 99.8 Percent Coverage For Import And Domestic Cars, Light Trucks And SUVs. Tight Lateral Run Out - 0.004 Inch Or Less For Less Pedal Pulsation And Brake Noise, Extended Pad Life. Minimal Thickness Variation - Thickness Variation Less Than 0.0005 in., Less Pedal Pulsation And Brake Noise. Mill Balanced Edges - 100 Percent Validation Ensures Proper Balance, Minimizes Vibration. Non-Directional Ground Finish - Ready To Install Right Out Of The Box. Design: Plain Face. Disc Type: 2 Piece. Finish: Powder Coated. Material: Gray Cast Iron. Outer Diameter - 12.73 in. Height - 5.15 in. Nominal Thickness - 1.185 in. Wheel Bolt Circle - 8 X 6.5 in. Fits - 2001-2002 Dodge Ram 2500, 2001-2002 Dodge Ram 3500.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.