Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

780964R Professional Grade Brake Rotor 12.99 In.

  • Mfr # R42-780964R

  • Zoro # G516315862


product price: $115.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42-780964R
Zoro #
G516315862
UPC #
-
Country of Origin
China

Description

Features Developed From OE Samples, Validated To Meet TS16949 Quality System Standards. Meet SAE Standard For Tensile Strength - OE-Matched, G3000 Qualified Material For Structural Integrity And Maximum Service Life. Industry Leading Coverage - 99.8 Percent Coverage For Import And Domestic Cars, Light Trucks And SUVs. Tight Lateral Run Out - 0.004 Inch Or Less For Less Pedal Pulsation And Brake Noise, Extended Pad Life. Minimal Thickness Variation - Thickness Variation Less Than 0.0005 in., Less Pedal Pulsation And Brake Noise. Mill Balanced Edges - 100 Percent Validation Ensures Proper Balance, Minimizes Vibration. Non-Directional Ground Finish - Ready To Install Right Out Of The Box. Design: Plain Face. Disc Type: 2 Piece. Finish: Powder Coated. Material: Gray Cast Iron. Outer Diameter - 12.99 in. Fits - 2012-2013 Chrysler Town & Country, 2012-2013 Dodge Grand Caravan, 2013-2013 Dodge Journey, 2013-2013 Ram C/V, 2012-2012 Volkswagen Routan.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.