Zoro Homepage

780965R Professional Grade Brake Rotor - 12.91 In.

  • Mfr # R42-780965R

  • Zoro # G215760468


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42-780965R
Zoro #
G215760468
UPC #
887213006285
Country of Origin
China

Description

Features -Developed From OE Samples Validated To Meet TS16949 Quality System Standards. -Meet SAE Standard For Tensile Strength - OE-Matched G3000 Qualified Material For Structural Integrity And Maximum Service Life. -Industry Leading Coverage - 99.8 Percent Coverage For Import And Domestic Cars Light Trucks And SUVs. -Tight Lateral Run Out - 0.004 Inch Or Less For Less Pedal Pulsation And Brake Noise Extended Pad Life. -Minimal Thickness Variation - Thickness Variation Less Than 0.0005 in. Less Pedal Pulsation And Brake Noise. -Mill Balanced Edges - 100 Percent Validation Ensures Proper Balance Minimizes Vibration. -Non-Directional Ground Finish - Ready To Install Right Out Of The Box. -Design: Solid. -Finish: Powder Coated. -Material: Gray Cast Iron. -Outer Diameter - 12.91 in. -Fits - 2012-2013 Chrysler Town & Country 2012-2013 Dodge Grand Caravan 2013-2013 Dodge Journey 2013-2013 Ram C/V 2012-2012 Volkswagen Routan.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.