Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

94 Ford Mustang Rotor, 66448Fzn

  • Mfr # 66448FZN

  • Zoro # G4756478


product price: $38.44
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
14.55 mm
Nominal Thickness
0.55 in
Height
1.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66448FZN
Zoro #
G4756478
UPC #
887213090949
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
14.55 mm
Nominal Thickness
0.55 in
Height
1.98 in
Outside Dia.
266.95 mm
Center Hole Diameter
2.79 in
Mounting Hole Bolt Circle Diameter
114.3 mm
Discard Thickness
0.504 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Style
Smooth-Plain
Type
Vented
Bolt Holes
5
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.