Zoro Homepage

96217R Professional Grade Brake Rotor - 10.82 In.

  • Mfr # R42-96217R

  • Zoro # G415760411


product price: $85.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42-96217R
Zoro #
G415760411
UPC #
829352370407
Country of Origin
China

Description

Features -Developed From OE Samples Validated To Meet TS16949 Quality System Standards. -Meet SAE Standard For Tensile Strength - OE-Matched G3000 Qualified Material For Structural Integrity And Maximum Service Life. -Industry Leading Coverage - 99.8 Percent Coverage For Import And Domestic Cars Light Trucks And SUVs. -Tight Lateral Run Out - 0.004 Inch Or Less For Less Pedal Pulsation And Brake Noise Extended Pad Life. -Minimal Thickness Variation - Thickness Variation Less Than 0.0005 in. Less Pedal Pulsation And Brake Noise. -Mill Balanced Edges - 100 Percent Validation Ensures Proper Balance Minimizes Vibration. -Non-Directional Ground Finish - Ready To Install Right Out Of The Box. -Design: Plain Face. -Disc Type: 2 Piece. -Finish: Powder Coated. -Material: Gray Cast Iron. -Outer Diameter - 10.82 in. -Height - 1.94 in. -Nominal Thickness - 1.102 in. -Wheel Bolt Circle - 5 X 4.5 in. -Fits - 1992-1997 Lexus ES300 1995-1997 Toyota Avalon 1992-1997 Toyota Camry 2002-2006 Toyota Camry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.