96806R 19992010 Volkswagen Brake Rotor 1.35 In.

  • Mfr # R42-96806R

  • Zoro # G516315886


product price:  $65.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42-96806R
Zoro #
G516315886
UPC #
-
Country of Origin
China

Description

Features Developed From OE Samples, Validated To Meet TS16949 Quality System Standards Meet SAE Standard For Tensile Strength - OE-Matched, G3000 Qualified Material For Structural Integrity And Maximum Service Life Industry Leading Coverage - 99.8 Percent Coverage For Import And Domestic Cars, Light Trucks And SUVs Tight Lateral Run Out - 0.004 in. Or Less For Less Pedal Pulsation And Brake Noise, Extended Pad Life Minimal Thickness Variation - Thickness Variation Less Than 0.0005 in., Less Pedal Pulsation And Brake Noise Mill Balanced Edges - 100 Percent Validation Ensures Proper Balance, Minimizes Vibration Specification Design - Plain Face Disc Type - 2 Piece Finish - Powder Coated Material - Gray Cast Iron Outer Diameter - 11.33 in. Height - 1.35 in. Nominal Thickness - 0.984 in. Wheel Bolt Circle - 5 x 100 mm. Applications 1999-2006 Volkswagen Beetle 2008-2010 Volkswagen Beetle 1999-2006 Volkswagen Golf 1999-2006 Volkswagen Jetta

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.