Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

97-04 Ford Tk/Lincoln-Blackwood/F-150-Fr Brake Pad Set, Pgd679M

  • Mfr # PGD679M

  • Zoro # G4402357


product price: $54.85
/ea

Key Features

Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Dust Level
Medium
Inner Pad Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD679M
Zoro #
G4402357
UPC #
30999966643
Country of Origin
Unknown

Dimensions

Inner Pad Height
2.25 in
Outer Pad Width
6.54 in
Inner Pad Width
6.54 in
Inner Pad Thickness
0.63 in
Outer Pad Thickness
0.63 in
Outer Pad Height
2.25 in

Details

Item
Brake Pads
Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Dust Level
Medium
Pad Shim Attachment Type
Staked
Friction Material Composition
Metallic
Friction Material Slot Type
Slotted
Friction Material Attachment
Integrally Molded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.