Zoro Homepage

97 Chry Dakota Rotor, 76645Fzn

  • Mfr # 76645FZN

  • Zoro # G4762671


product price: $53.25
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
11.3 in
Lug Hole Quantity
6
Bolt Hole Dia. (mm)
13.85 mm
Nominal Thickness
0.945 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76645FZN
Zoro #
G4762671
UPC #
887213091380
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.3 in
Bolt Hole Dia. (mm)
13.85 mm
Nominal Thickness
0.945 in
Height
2.52 in
Discard Thickness
0.89 in
Center Hole Diameter
2.89 in
Mounting Hole Bolt Circle Diameter
114.3 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Material
Cast Iron
Style
Smooth-Plain
Type
Vented
Bolt Holes
6
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.