
97 Ford Explorer Rotor, 66565Fzn
Mfr # 66565FZN
Zoro # G4766768
product price: $39.85
/eaKey Features
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
14.7 mm
Nominal Thickness
0.475 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66565FZN
Zoro #
G4766768
UPC #
887213144802
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
14.7 mm
Nominal Thickness
0.475 in
Height
58.4 mm
Outside Dia.
285 mm
Discard Thickness
11 mm
Center Hole Diameter
2.8 in
Mounting Hole Bolt Circle Diameter
114.3 mm
Details
Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.