
98 Chry Ram 2500 Rotor, 56324Fzn
Mfr # 56324FZN
Zoro # G4750482
product price: $60.39
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
8
Bolt Hole Dia. (mm)
16.4 mm
Nominal Thickness
39 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56324FZN
Zoro #
G4750482
UPC #
887213144512
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
16.4 mm
Nominal Thickness
39 mm
Height
70.1 mm
Outside Dia.
317.5 mm
Discard Thickness
1.465 in
Center Hole Diameter
137.4 mm
Mounting Hole Bolt Circle Diameter
165.1 mm
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
8
Material
Cast Iron
Style
Smooth-Plain
Type
Vented
Bolt Holes
8
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.