
98 Honda Accord Rotor, 96708Fzn
Mfr # 96708FZN
Zoro # G4798627
product price: $27.55
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
4
Bolt Hole Dia. (mm)
12.55 mm
Nominal Thickness
9 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96708FZN
Zoro #
G4798627
UPC #
887213091892
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
12.55 mm
Nominal Thickness
9 mm
Height
48.25 mm
Outside Dia.
259.7 mm
Mounting Hole Bolt Circle Diameter
114.3 mm
Discard Thickness
8 mm
Center Hole Diameter
64.25 mm
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
4
Material
Cast Iron
Style
Smooth-Plain
Bolt Holes
4
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.